Shop All Cable Clamps & Clips
Electriduct
Heavy Duty Nylon Cable Clamps- 1.5" x 50pcs- White
Mfr # CT-NCC-150-50-WT
Zoro # G9791544
product price: $19.99
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-NCC-150-50-WT
- Zoro # G9791544
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Cable Clamps |
Color | White |
Basic Material | Nylon |
Description
Heavy Duty Nylon Cable Clamps- 1.5" x 50pcs- White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB443MA0)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- Electriduct Cable Clamps & Clips