Shop All Cable Clamps & Clips
Electriduct
Heavy Duty Nylon Cable Clamps- 1.5" x 50pcs- Black
Mfr # CT-NCC-150-50-BK
Zoro # G9791580
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-NCC-150-50-BK
- Zoro # G9791580
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Cable Clamps |
Color | Black |
Basic Material | Nylon |
Description
Heavy Duty Nylon Cable Clamps- 1.5" x 50pcs- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- Electriduct Cable Clamps & Clips