Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/8" x 25FT- White
Mfr # HS3-0375-25-WT
Zoro # G9811643
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-0375-25-WT
- Zoro # G9811643
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 25ft
Color: White
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-10)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-100PK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-25PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- Electriduct Heat Shrink Tubing