Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue
Mfr # HS3-0375-25-BL
Zoro # G9810961
original price:
$15.69
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-0375-25-BL
- Zoro # G9810961
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 25ft
Color: Blue
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 25ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- POMONA ELECTRONICS Connector Test Adapter, Black, 20 Socket (3560-0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 25FT- Black (HS2-0375-25-BK)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-BL-25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Blue (HS2-025-50-BL)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- Electriduct Heat Shrink Tubing