Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/8" x 100FT- White
Mfr # HS3-0375-100-WT
Zoro # G9811521
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-0375-100-WT
- Zoro # G9811521
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 100ft
Color: White
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 100ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 50FT- Black (HS2-125-50FT)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- Electriduct Heat Shrink Tubing