Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/4" x 25FT- Blue
Mfr # HS3-075-25-BL
Zoro # G9851525
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-075-25-BL
- Zoro # G9851525
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/4"
Length: 25ft
Color: Blue
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/4"
Length: 25ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- Electriduct Heat Shrink Tubing