Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/4" x 100FT- Black
Mfr # HS3-075-100-BK
Zoro # G9845970
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-075-100-BK
- Zoro # G9845970
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/4"
Length: 100ft
Color: Black
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/4"
Length: 100ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 foot (FWT10X8-83106)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Black (HS3-075-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1" x 50FT- Black (HS2-100-50-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Blue (HS369-S25-BLUE)
- Electriduct Heat Shrink Tubing