Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/16" x 25FT- White
Mfr # HS3-0188-25-WT
Zoro # G9847483
product price: $12.99
/ea
$12.99
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
- Brand Electriduct
- MFR # HS3-0188-25-WT
- Zoro # G9847483
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length. RoHS Compliant UL224 (Standard) 600V Potential Rating Diameter: 3/8" Length: 25ft Color: White
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
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-BK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-200-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - (303648)
- Electriduct Heat Shrink Tubing