Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 3/16" x 100FT- Black
Mfr # HS3-0188-100-BK
Zoro # G9849391
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-0188-100-BK
- Zoro # G9849391
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 100ft
Color: Black
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 3/8"
Length: 100ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- ANCOR Black 8 AWG Tinned Copper Wire - 250' (111025)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Orange (HS3-100-10-OR)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- Electriduct Heat Shrink Tubing