Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.5" x 25FT- Orange
Mfr # HS3-150-25-OR
Zoro # G9839031
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS3-150-25-OR
- Zoro # G9839031
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 25ft
Color: Orange
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 25ft
Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-2-EC)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A2B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1" x 50FT- Black (HS2-100-50-BK)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-5PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 25FT- Black (HS2-025-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Green (HS2-025-100-GN)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- 3M Shrink Tubing, 0.125in ID, Colors, 6in, PK28 (FP301-1/8-6"-ASSORTED-10-28 PC PKS)
- Electriduct Heat Shrink Tubing