Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.5" x 10FT- Red
Mfr # HS3-150-10-RD
Zoro # G9846320
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-150-10-RD
- Zoro # G9846320
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Red
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-200-4-BK)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-25PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Black (HS3-0125-25-BK)
- Electriduct Heat Shrink Tubing