Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.5" x 10FT- Orange
Mfr # HS3-150-10-OR
Zoro # G9845724
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-150-10-OR
- Zoro # G9845724
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Orange
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.5"
Length: 10ft
Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Contactor (120 943S1)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-RD-25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-400-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Clear (HS2-0625-50-CL)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-10PK)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- Electriduct Heat Shrink Tubing