Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.5" x 10FT- Green
Mfr # HS3-150-10-GN
Zoro # G9846485
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS3-150-10-GN
- Zoro # G9846485
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length. RoHS Compliant UL224 (Standard) 600V Potential Rating Diameter: 1.5" Length: 10ft Color: Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Orange (HS2-025-50-OR)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-100-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Black (HS369-S10-BLACK)
- Electriduct Heat Shrink Tubing