Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1/4" x 100FT- Clear
Mfr # HS3-025-100-CL-A
Zoro # G9846390
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-025-100-CL-A
- Zoro # G9846390
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/4"
Length: 100ft
Color: Clear
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/4"
Length: 100ft
Color: Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-100-50)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-050-10)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-125-50)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- Electriduct Heat Shrink Tubing