Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue
Mfr # HS3-125-25-BL
Zoro # G9809324
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS3-125-25-BL
- Zoro # G9809324
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.25"
Length: 25ft
Color: Blue
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1.25"
Length: 25ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-10PK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- Electriduct Heat Shrink Tubing