Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1/2" x 25FT- Red
Mfr # HS3-050-25-RD
Zoro # G9811241
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-050-25-RD
- Zoro # G9811241
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 25ft
Color: Red
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 25ft
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- Electriduct Heat Shrink Tubing