Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue
Mfr # HS3-050-25-BL
Zoro # G9812693
product price: $14.45
/ea
$14.45
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
- Brand Electriduct
- MFR # HS3-050-25-BL
- Zoro # G9812693
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length. RoHS Compliant UL224 (Standard) 600V Potential Rating Diameter: 1/2" Length: 25ft Color: Blue
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
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1DT80AG7)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Blue (HS3-0125-100-BL)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 7/8" x 25FT- Black (HS3-0875-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Purple (HS2-075-50-PL)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- Electriduct Heat Shrink Tubing