Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1/2" x 100FT- Black
Mfr # HS3-050-100-BK
Zoro # G9810849
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS3-050-100-BK
- Zoro # G9810849
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 100ft
Color: Black
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/2"
Length: 100ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Blue (HS2-025-50-BL)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS-KIT-DW-CL)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- Electriduct Heat Shrink Tubing