Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 3:1- 1" x 25FT- Green
Mfr # HS3-100-25-GN
Zoro # G9845593
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS3-100-25-GN
- Zoro # G9845593
- Country of Origin China
- Category Heat Shrink Tubing
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 25ft
Color: Green
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 25ft
Color: Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- ELECTRIDUCT ED 1" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-100-10)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Blue (HS3-0125-100-BL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- Electriduct Heat Shrink Tubing