Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 2:1- 1.5" x 25FT- Green
Mfr # HS2-150-25-GN
Zoro # G9839853
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS2-150-25-GN
- Zoro # G9839853
- Country of Origin China
- Category Heat Shrink Tubing
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553.
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1-1/2"
Length: 25ft
Color: Green
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1-1/2"
Length: 25ft
Color: Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS-KIT-DW-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-100PK)
- Electriduct Heat Shrink Tubing