Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 2:1- 1/4" x 25FT- Black
Mfr # HS2-025-25-BK
Zoro # G9833754
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-025-25-BK
- Zoro # G9833754
- Country of Origin China
- Category Heat Shrink Tubing
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553.
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1/4"
Length: 25ft
Color: Black
All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length.
Diameter: 1/4"
Length: 25ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- RELAY AND CONTROL Relay and Control Enclosure, Momntry Only (RC35DO13)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Black (HS2-025-50-BK)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- Electriduct Heat Shrink Tubing