Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Tubing 2:1- 1/4" x 100FT- White
Mfr # HS2-025-100-WT
Zoro # G9845882
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-025-100-WT
- Zoro # G9845882
- Country of Origin China
- Category Heat Shrink Tubing
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553. All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length. Diameter: 1/4" Length: 100ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 100FT- Orange (HS2-0375-100-OR)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-10PK)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- Electriduct Heat Shrink Tubing