Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-MIX4-25
Zoro # G9849349
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Red, White, Yellow
- Wire Gauge 26-10AWGAll 4 Sizes
- Qty/Piece 25/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-MIX4-25
- Zoro # G9849349
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Blue, Red, White, Yellow |
Wire Gauge | 26-10AWGAll 4 Sizes |
Qty/Piece | 25/100 |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 26 through 10 AWG
Color: Blue, Red, White, Yellow
Qty: 25 Each(100 total)
Operating Temperature: -55°C to 125°C
Size: 26 through 10 AWG
Color: Blue, Red, White, Yellow
Qty: 25 Each(100 total)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Self-Gripping Cable Ties (Assorted 40-Pack) Multi-Color - Reusable Hook and Loop Ties (A440-48MC)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-200-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Green (HS2-025-50-GN)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-RD-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- Electriduct Heat Shrink Tubing