Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-24-WT-100
Zoro # G9825205
product price: $36.39
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Qty/Piece 100
- Wire Gauge 26-24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-24-WT-100
- Zoro # G9825205
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | White |
Qty/Piece | 100 |
Wire Gauge | 26-24 AWG |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 26-24 AWG
Color: White
Qty: 100
Operating Temperature: -55°C to 125°C
Size: 26-24 AWG
Color: White
Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Clear (HS2-0625-50-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Yellow (HS3-0125-100-YL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- White (HS3-0188-100-WT)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-10PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- Electriduct Heat Shrink Tubing