Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-24-WT-10
Zoro # G9850231
product price: $12.79
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wire Gauge 26-24 AWG
- Qty/Piece 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-24-WT-10
- Zoro # G9850231
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | White |
Wire Gauge | 26-24 AWG |
Qty/Piece | 10 |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 26-24 AWG
Color: White
Qty: 10
Operating Temperature: -55°C to 125°C
Size: 26-24 AWG
Color: White
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Black (HS3-050-25-BK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-VAL-300-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- Electriduct Heat Shrink Tubing