Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-14-BL-100
Zoro # G9846740
product price: $43.89
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Wire Gauge 16-14 AWG
- Qty/Piece 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-14-BL-100
- Zoro # G9846740
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Blue |
Wire Gauge | 16-14 AWG |
Qty/Piece | 100 |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 16-14 AWG
Color: Blue
Qty: 100
Operating Temperature: -55°C to 125°C
Size: 16-14 AWG
Color: Blue
Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FLSR1.25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-200-UV-RD)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Purple (HS2-075-50-PL)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- Electriduct Heat Shrink Tubing