Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-14-BL-10
Zoro # G9847973
original price:
$19.89
23% off
new price: $15.19
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Qty/Piece 10
- Wire Gauge 16-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-14-BL-10
- Zoro # G9847973
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Blue |
Qty/Piece | 10 |
Wire Gauge | 16-14 AWG |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 16-14 AWG
Color: Blue
Qty: 10
Operating Temperature: -55°C to 125°C
Size: 16-14 AWG
Color: Blue
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Clear (HS3-075-25-CL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-BK)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Orange (HS2-025-50-OR)
- Electriduct Heat Shrink Tubing