Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-10-YL-25
Zoro # G9846363
product price: $19.29
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Qty/Piece 25
- Wire Gauge 12-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-10-YL-25
- Zoro # G9846363
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Qty/Piece | 25 |
Wire Gauge | 12-10 AWG |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Color: Yellow
Qty: 25
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Color: Yellow
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White (HBL5362WSA)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- ALLEN BRADLEY ALLEN BRADLEY 802T-DGP 5-28V-DC LIMIT SWITCH (802T-DGP)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-UV-RD)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- Electriduct Heat Shrink Tubing