Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct
Mfr # HS-HP-SS-10-YL-10
Zoro # G9812535
product price: $14.89
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Gauge 12-10 AWG
- Qty/Piece 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-SS-10-YL-10
- Zoro # G9812535
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Wire Gauge | 12-10 AWG |
Qty/Piece | 10 |
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Color: Yellow
Qty: 10
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Color: Yellow
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- White (HS3-0125-25-WT)
- ELECTRIDUCT Electriduct Vinyl Insulated Butt Splice Connectors (HS-HP-BTC-BL-100)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Green (HS3-100-25-GN)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- Electriduct Heat Shrink Tubing