Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Ring Terminals - Electriduct
Mfr # HS-HP-RT-10.5-YL-25
Zoro # G9812632
product price: $14.79
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Qty/Piece 25
- Ring Terminal Size 3/8" Stud
- Wire Gauge 12-10AWG(Yellow)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-RT-10.5-YL-25
- Zoro # G9812632
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Ring Terminal Size | 3/8" Stud |
Details
Qty/Piece | 25 |
Wire Gauge | 12-10AWG(Yellow) |
Description
Perfect for making new or replacing electrical connections, the ring terminals work with bolts, studs or screws to quickly reconnect or disconnect wires from devices without the use of solder. These terminals assure a water tight seal that protects from salt water, oil, acids, vibration while providing insulation and strain relief.
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Ring Terminal Size: 3/8" Stud
Color: Yellow
Qty: 25
Operating Temperature: -55°C to 125°C
Size: 12-10 AWG
Ring Terminal Size: 3/8" Stud
Color: Yellow
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Green (HS3-100-25-GN)
- ELECTRIDUCT Electriduct Vinyl Insulated Butt Splice Connectors (HS-HP-BTC-BL-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Purple (HS3-100-10-PL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 100FT- White (HS3-025-100-WT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Yellow (HS397-S10-YELLOW)
- Electriduct Heat Shrink Tubing