Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Ring Terminals - Electriduct
Mfr # HS-HP-RT-10.5-BL-25
Zoro # G9847772
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ring Terminal Size 3/8" Stud
- Qty/Piece 25
- Wire Gauge 16-14AWG(Blue)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS-HP-RT-10.5-BL-25
- Zoro # G9847772
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Ring Terminal Size | 3/8" Stud |
Details
Qty/Piece | 25 |
Wire Gauge | 16-14AWG(Blue) |
Description
Perfect for making new or replacing electrical connections, the ring terminals work with bolts, studs or screws to quickly reconnect or disconnect wires from devices without the use of solder. These terminals assure a water tight seal that protects from salt water, oil, acids, vibration while providing insulation and strain relief.Operating Temperature: -55°C to 125°CSize: 16-14 AWGStud Size: 3/8"Color: BlueQty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Green (HS2-025-50-GN)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Black (HS3-100-10-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 7/8" x 25FT- Black (HS3-0875-25-BK)
- 3M Shrink Tubing, 0.187in ID, White, 250ft, PK3 (FP301-3/16-250'-WHITE-SPOOL)
- Electriduct Heat Shrink Tubing