Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-VAL-300-BK
Zoro # G9816762
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3"
- ID(pre-shrink) 2.95"
- QTY 1pc
- Ratio 2 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HSEC-VAL-300-BK
- Zoro # G9816762
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 3" |
Details
Color | Black |
ID(pre-shrink) | 2.95" |
QTY | 1pc |
Ratio | 2 to 1 |
Model | w/ Valve |
ID(post-shrink) | 1.38" |
Description
Heat Shrink End Caps w/ Valve- 3" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1" x 50FT- Black (HS2-100-50-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- Electriduct Heat Shrink Tubing