Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-200-UV-RD
Zoro # G9816220
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 2"
- ID(pre-shrink) 2.17"
- Model UV Rated
- Ratio 2 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-200-UV-RD
- Zoro # G9816220
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 2" |
Details
Color | Red |
ID(pre-shrink) | 2.17" |
Model | UV Rated |
Ratio | 2 to 1 |
QTY | 1pc |
ID(post-shrink) | 1" |
Description
UV Rated Heat Shrink End Caps- 2"- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- EATON Eaton Style Number R5A3030U (R5A3030U)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Blue (HS3-150-10-BL)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- Electriduct Heat Shrink Tubing