Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-150-UV-RD
Zoro # G9815292
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1.5"
- ID(post-shrink) 0.59"
- QTY 1pc
- Ratio 3 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-150-UV-RD
- Zoro # G9815292
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1.5" |
Details
Color | Red |
ID(post-shrink) | 0.59" |
QTY | 1pc |
Ratio | 3 to 1 |
Model | UV Rated |
ID(pre-shrink) | 1.38" |
Description
UV Rated Heat Shrink End Caps- 1.5"- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 40A, 300V AC, Non-Indicating (A3T40)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- Electriduct Heat Shrink Tubing