Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-150-BK
Zoro # G9816832
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1.5"
- QTY 1pc
- Model Standard
- Ratio 3 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-150-BK
- Zoro # G9816832
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1.5" |
Details
Color | Black |
QTY | 1pc |
Model | Standard |
Ratio | 3 to 1 |
ID(post-shrink) | 0.59" |
ID(pre-shrink) | 1.38" |
Description
Heat Shrink End Caps- 1.5" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-300-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 25FT- Black (HS2-025-25-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Clear (HS3-075-25-CL)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- Electriduct Heat Shrink Tubing