Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-100-UV-RD
Zoro # G9815694
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size 1"
- QTY 1pc
- Ratio 3 to 1
- Model UV Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-100-UV-RD
- Zoro # G9815694
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1" |
Details
Color | Red |
QTY | 1pc |
Ratio | 3 to 1 |
Model | UV Rated |
ID(pre-shrink) | 1" |
ID(post-shrink) | 0.31" |
Description
UV Rated Heat Shrink End Caps- 1"- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- ELECTRIDUCT Electriduct Vinyl Insulated Butt Splice Connectors (HS-HP-BTC-BL-100)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-150-50)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- Electriduct Heat Shrink Tubing