Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-100-BK
Zoro # G9815520
original price:
$8.65
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- ID(pre-shrink) 1"
- Model Standard
- QTY 1pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-100-BK
- Zoro # G9815520
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1" |
Details
Color | Black |
ID(pre-shrink) | 1" |
Model | Standard |
QTY | 1pc |
Ratio | 3 to 1 |
ID(post-shrink) | 0.31" |
Description
Heat Shrink End Caps- 1" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- Electriduct Heat Shrink Tubing