Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-075-BK
Zoro # G9816239
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Model Standard
- Ratio 3 to 1
- ID(pre-shrink) 0.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-075-BK
- Zoro # G9816239
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 3/4" |
Details
Color | Black |
Model | Standard |
Ratio | 3 to 1 |
ID(pre-shrink) | 0.79" |
ID(post-shrink) | 0.29" |
QTY | 1pc |
Description
Heat Shrink End Caps- 3/4" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-10)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- Electriduct Heat Shrink Tubing