Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-050-UV-RD
Zoro # G9815959
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1/2"
- ID(pre-shrink) 0.55"
- Model UV Rated
- ID(post-shrink) 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-050-UV-RD
- Zoro # G9815959
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1/2" |
Details
Color | Red |
ID(pre-shrink) | 0.55" |
Model | UV Rated |
ID(post-shrink) | 0.18" |
Ratio | 3 to 1 |
QTY | 1pc |
Description
UV Rated Heat Shrink End Caps- 1/2"- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Green (HS3-100-25-GN)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-VAL-300-BK)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-050-10)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-10PK)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- Electriduct Heat Shrink Tubing