Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-050-BK
Zoro # G9816394
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- ID(pre-shrink) 0.55"
- ID(post-shrink) 0.18"
- Ratio 3 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-050-BK
- Zoro # G9816394
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 1/2" |
Details
Color | Black |
ID(pre-shrink) | 0.55" |
ID(post-shrink) | 0.18" |
Ratio | 3 to 1 |
Model | Standard |
QTY | 1pc |
Description
Heat Shrink End Caps- 1/2" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- MERSEN Semiconductor Fuse, A70QS Series, 175A, Fast-Acting, 690V AC, Bolt-On (A70QS175-4K)
- ANCOR Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black (120705)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-125-50)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Clear (HS3-075-25-CL)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-BL-25)
- Electriduct Heat Shrink Tubing