Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps & End Caps with Valves
Mfr # HSEC-0375-BK
Zoro # G9815329
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/8"
- QTY 1pc
- ID(pre-shrink) 0.39"
- ID(post-shrink) 0.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-0375-BK
- Zoro # G9815329
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size | 3/8" |
Details
Color | Black |
QTY | 1pc |
ID(pre-shrink) | 0.39" |
ID(post-shrink) | 0.16" |
Model | Standard |
Ratio | 2 to 1 |
Description
Heat Shrink End Caps- 3/8" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-5PK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- Electriduct Heat Shrink Tubing