Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps- 1/2" - Black
Mfr # HSEC-050-BK-10PK
Zoro # G9849811
product price: $18.59
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-050-BK-10PK
- Zoro # G9849811
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Diameter: 1/2"
Color: Black
Qty: 10
Diameter: 1/2"
Color: Black
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- Electriduct Heat Shrink Tubing