Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps- 1/2" - Black
Mfr # HSEC-050-BK-100PK
Zoro # G9854300
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HSEC-050-BK-100PK
- Zoro # G9854300
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Diameter: 1/2"
Color: Black
Qty: 100
Diameter: 1/2"
Color: Black
Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-10PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-UV-RD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- Electriduct Heat Shrink Tubing