Shop All Heat Shrink Tubing
Electriduct
Heat Shrink End Caps- 1" - Black
Mfr # HSEC-100-BK-10PK
Zoro # G9811975
product price: $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HSEC-100-BK-10PK
- Zoro # G9811975
- Country of Origin China
- Category Heat Shrink Tubing
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris.
Diameter: 1"
Color: Black
Qty: 10
Diameter: 1"
Color: Black
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- WIEGMANN Carbon Steel Disconnect Enclosure, 20 in H, 22 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202208CD)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 100FT- Orange (HS2-0375-100-OR)
- ELECTRIDUCT Electriduct Vinyl Insulated Butt Splice Connectors (HS-HP-BTC-BL-100)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-100-50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Black (HS3-075-25-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Gray (HS364-S10-GRAY)
- Electriduct Heat Shrink Tubing