Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-16-RD-25
Zoro # G9774315
product price: $10.45
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Qty/Piece 25Out of Stock
- Wire Gauge 22-16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-16-RD-25
- Zoro # G9774315
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Red |
Qty/Piece | 25Out of Stock |
Wire Gauge | 22-16 AWG |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 16-14 AWG
Color: Red
Qty: 25
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 16-14 AWG
Color: Red
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-UV-RD)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Blue (HS2-025-50-BL)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-10PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS-VTN 3/4 Blk 48)
- Electriduct Heat Shrink Tubing