Shop All Heat Shrink Tubing
Electriduct
Heat Shrink Butt Connectors - Electriduct
Mfr # HS-HP-BC-10-YL-25
Zoro # G9774175
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Qty/Piece 25Out of Stock
- Wire Gauge 12-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # HS-HP-BC-10-YL-25
- Zoro # G9774175
- Country of Origin China
- Category Heat Shrink Tubing
Details
Color | Yellow |
Qty/Piece | 25Out of Stock |
Wire Gauge | 12-10 AWG |
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications.
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 12-10 AWG
Color: Yellow
Qty: 25
Operating Temperature: -55°C to 125°C
Ratio: 3:1
Wire Gauge: 12-10 AWG
Color: Yellow
Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- TELEMECANIQUE SENSORS Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS (9016GVG1J09E)
- ELECTRIDUCT Heat Shrink End Caps- 1" - Black (HSEC-100-BK-25PK)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- Electriduct Heat Shrink Tubing