Shop All Cable Sleeves
Electriduct
HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black
Mfr # WL-SW-HD-350-10-BK
Zoro # G9893001
product price: $83.99
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-350-10-BK
- Zoro # G9893001
- Country of Origin China
- Category Cable Sleeves
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 3.5"
Length: 10ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 3.5"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (586-911)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- White (BS-J-SCW-075-25-WT)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 25ft- Black (BSNF-150-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Orange (BS-XO-0125-25BP-OR)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 500' Length - Black (FW038-500SP)
- Electriduct Cable Sleeves