Shop All Cable Sleeves
Electriduct
HDPE Heavy Duty Spiral Wrap- 1.5" x 10ft- Black
Mfr # WL-SW-HD-150-10-BK
Zoro # G9886099
product price: $32.99
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-150-10-BK
- Zoro # G9886099
- Country of Origin China
- Category Cable Sleeves
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1.5"
Length: 10ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1.5"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- LEVITON Locking Connector (2813)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- ELECTRIDUCT Small Plastic Cord Cover- 25FT- Black (CC-PL-SM-25-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Gray (CC-SC-3-6-GY)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- Electriduct Cable Sleeves