Shop All Cable Sleeves
Electriduct
HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow
Mfr # WL-SW-HD-100-10-YL
Zoro # G9889553
product price: $20.59
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-100-10-YL
- Zoro # G9889553
- Country of Origin China
- Category Cable Sleeves
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 10ft
Color: Yellow
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 10ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- White (BS-J-SCW-125-10-WT)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 3ft- Black (BS-ZIPPER-125-3-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black (SR-ED-H3-LG-CASE-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-50)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- Electriduct Cable Sleeves