Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black
Mfr # WL-SW-HD-075-25-BK
Zoro # G9885889
product price: $44.19
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-075-25-BK
- Zoro # G9885889
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.75"
Length: 25ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.75"
Length: 25ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- SIEMENS Overload Relay (3RU1136-4FB1)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Yellow (CC-SC-3-100-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Taupe (CC-SC-4-6-TP)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Taupe (CC-SC-6-6-TP)
- KABLE KONTROL ATLAS Heavy Duty Rubber Cable Protector - Xtra Large 2 Channels - 3.5" H x 3.125" W Channels - Black Base / Yellow Lid (CP9985)
- Electriduct Cable Protectors